Motion
10309640

REXNORD INC
10309640

RCT HDLE 303 M6X25MM SS H1.63IN BK
Mi Item #05829316
MFR #10309640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309640

RCT HDLE 303 M6X25MM SS H1.63IN BK
Mi Item #05829316
MFR #10309640

Mfr description
10309640 RCHT HNDL ML BLK SS M6X0.98"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    41.1 mm

Details

  • Handle Color
    Black
  • Handle Type
    Male Thread Handle
  • Series
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)