1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309835 LARGE SPACER 4.39" X 2.05" X
Spacer - Spacer, 4.2100 in Overall Length, Black, 1.9400 in Width, Polyamide Material
Mi Item #
05829320
MFR #
10309835 LARGE SPACER 4.39" X 2.05" X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 10309835 LARGE SPACER 4.39" X 2.05" X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309835 LARGE SPACER 4.39" X 2.05" X
Spacer - Spacer, 4.2100 in Overall Length, Black, 1.9400 in Width, Polyamide Material
Mi Item #
05829320
MFR #
10309835 LARGE SPACER 4.39" X 2.05" X
Mfr description
10309835 LARGE SPACER 4.39" X 2.05" X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4.2100 in
Weight
0.13 lbs
Width
1.9400 in
Details
Accessory Type
Spacer
Color
Black
Material
Polyamide
UPC_NO
782934771880
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items