1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309877 3" ANTI SLIP VIBRATION PAD
10309877 Flat Top Conveyor Chain Accessory - Vibration Pad, Black, 0.0700 in Width
MI ITEM #
05829336
MFR #
10309877 3" ANTI SLIP VIBRATION PAD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 10309877 3" ANTI SLIP VIBRATION PAD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309877 3" ANTI SLIP VIBRATION PAD
10309877 Flat Top Conveyor Chain Accessory - Vibration Pad, Black, 0.0700 in Width
MI ITEM #
05829336
MFR #
10309877 3" ANTI SLIP VIBRATION PAD
Mfr description
10309877 3" ANTI SLIP VIBRATION PAD
For Use With RX-505 Series
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.09 lbs
Width
0.0700 in
Details
Accessory Type
Vibration Pad
Color
Black
Manufacturer Product Page
Click here
UPC_NO
782934771460
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items