1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309837
RCT HDLE 302 5/16-18IN ZN H2.16IN O
MI ITEM #
05829367
MFR #
10309837
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Frame
Adjustable Ratchet Handles
REXNORD INC 10309837
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309837
RCT HDLE 302 5/16-18IN ZN H2.16IN O
MI ITEM #
05829367
MFR #
10309837
Mfr description
10309837 RCHT HNDL FML ORG 5/16-18
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
2.16 in
Thread Size
5/16-18 in
Details
Handle Color
Orange
Handle Type
Female Thread Handle
Series
302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items