1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309131
ADJ ROD 212 D1/2X5IN 3/8-16IN SS LASER
Mi Item #
05829386
MFR #
10309131
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guide and Rail Accessories
REXNORD INC 10309131
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309131
ADJ ROD 212 D1/2X5IN 3/8-16IN SS LASER
Mi Item #
05829386
MFR #
10309131
Mfr description
10309131 1/2" ADJ ROD 5" L 3/8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
0.3
Length
3.3
Rod Diameter
.5000 in
Rod Length
5.0000 in
Width
1.4
Details
Rod Type
Adjusting Rod
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items