Motion
OBS BRKT 205-D 0.1875IN THICK SS

REXNORD INC
OBS BRKT 205-D 0.1875IN THICK SS

RX-205-D-316-S Bracket - 1.5000 in Width, .1875 in Thickness, Stainless Steel
Mi Item #05829431
MFR #OBS BRKT 205-D 0.1875IN THICK SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS BRKT 205-D 0.1875IN THICK SS

RX-205-D-316-S Bracket - 1.5000 in Width, .1875 in Thickness, Stainless Steel
Mi Item #05829431
MFR #OBS BRKT 205-D 0.1875IN THICK SS

Mfr description
10309603 SS L BRCKT 3/16" THICK LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Thickness
    .1875 in
  • Mount Width
    1.5000 in

Details

  • Material
    Stainless Steel
  • Product Types
    Bracket
  • UPC_NO
    782934774737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)