Motion
10324438

REXNORD INC
10324438

10324438 Rexnord SSF Series Guide Rail
MI ITEM #05829448
MFR #10324438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10324438

10324438 Rexnord SSF Series Guide Rail
MI ITEM #05829448
MFR #10324438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10324438 12' FLAT GUIDE RAIL

Specifications

  • Rail Type
    Flat
  • Length
    145 ft
  • Overall Height
    4.0000 in
  • Accessory Type
    Guide Rail
  • Weight
    0.45 lb
  • Application
    Beverage
  • Additional Details
    Flat Guide Rail. 12 Feet Long. 0.67 Inch High and Wide. UHMWPE Material with 14 Gauge Stainless Steel Sheath.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text