Motion
OBS BRKT KIT 205-DC 0.25IN THICK SS

REXNORD INC
OBS BRKT KIT 205-DC 0.25IN THICK SS

RX-205-DC-14-S Bracket - 3.7500 in Length, .2500 in Thickness, Stainless Steel
MI ITEM #05829450
MFR #OBS BRKT KIT 205-DC 0.25IN THICK SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS BRKT KIT 205-DC 0.25IN THICK SS

RX-205-DC-14-S Bracket - 3.7500 in Length, .2500 in Thickness, Stainless Steel
MI ITEM #05829450
MFR #OBS BRKT KIT 205-DC 0.25IN THICK SS

Mfr description
10309002 SS L DBL BRCKT 1/4" THICK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Length
    3.7500 in
  • Mount Thickness
    .2500 in

Details

  • Material
    Stainless Steel
  • Product Types
    Bracket
  • UPC_NO
    782934773464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)