Motion
10309874 ABS END CAP 1.5" SCH80 1/2"

REXNORD INC
10309874 ABS END CAP 1.5" SCH80 1/2"

Molded Roller End Bearing - End Cap, 1.7500 in Overall Length, White, 1.9000 in Width, Nylon Material
Mi Item #05829467
MFR #10309874 ABS END CAP 1.5" SCH80 1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309874 ABS END CAP 1.5" SCH80 1/2"

Molded Roller End Bearing - End Cap, 1.7500 in Overall Length, White, 1.9000 in Width, Nylon Material
Mi Item #05829467
MFR #10309874 ABS END CAP 1.5" SCH80 1/2"

Mfr description
10309874 ABS END CAP 1.5" SCH80 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    .5000 in
  • Length
    1.7500 in
  • Weight
    0.08 lbs
  • Width
    1.9000 in

Details

  • Accessory Type
    End Cap
  • Additional Details
    Reference Description: RX-NB4-R221
  • Color
    White
  • Material
    Nylon
  • UPC_NO
    782934771491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)