1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Frame
Adjustable Ratchet Handles
REXNORD INC 10309841
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309841
Ratchet Handle - Black
MI ITEM #
05829484
MFR #
10309841
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10309841 RCHT HNDL ML BLK SS M10X1.18"
Specifications
Handle Type
Male Thread Handle
Handle Color
Black
Handle Length
79.5 mm
Series
303
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data