1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
OBS G-RAIL CLAMP 011 D3/8IN 3.25IN CNTR
Guide - Guide, 3.3900 in Overall Length, 1.5000 in Width, 304 Stainless Steel Material
Mi Item #
05829486
MFR #
OBS G-RAIL CLAMP 011 D3/8IN 3.25IN CNTR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC OBS G-RAIL CLAMP 011 D3/8IN 3.25IN CNTR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
OBS G-RAIL CLAMP 011 D3/8IN 3.25IN CNTR
Guide - Guide, 3.3900 in Overall Length, 1.5000 in Width, 304 Stainless Steel Material
Mi Item #
05829486
MFR #
OBS G-RAIL CLAMP 011 D3/8IN 3.25IN CNTR
Mfr description
10308967 3.25" CENTERS DOUBLE GUIDE
Double Rail Clamp With Round Hole
Stainless Steel Material
C-Rail Center 3.25 Inch
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3.3900 in
Overall Width
1.5000 in
Weight
0.40 lbs
Width
1.5000 in
Details
Accessory Type
Guide
Material
304 Stainless Steel
UPC_NO
782934772405
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items