Motion
10309350 SUPPORT BASE BIPOD 1.5" PIPE

REXNORD INC
10309350 SUPPORT BASE BIPOD 1.5" PIPE

10309350 SUPPORT BASE BIPOD 1.5" PIPE
Mi Item #05829494
MFR #10309350 SUPPORT BASE BIPOD 1.5" PIPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309350 SUPPORT BASE BIPOD 1.5" PIPE

10309350 SUPPORT BASE BIPOD 1.5" PIPE
Mi Item #05829494
MFR #10309350 SUPPORT BASE BIPOD 1.5" PIPE

Mfr description
10309350 SUPPORT BASE BIPOD 1.5" PIPE
  • Bipod Support Base with Cross Tie
  • 16.93 Inches Length
  • 7.28 Inches Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.00 in
  • Weight
    2.31 lbs
  • Width
    6.00 in

Details

  • Country of Origin
    United States of America
  • Manufacturer Upc Number
    782934779442
  • UPC_NO
    782934779442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)