Motion
10309082 SUPPORT BASE BIPOD 1.5" PIPE

REXNORD INC
10309082 SUPPORT BASE BIPOD 1.5" PIPE

Suppot Base - Suppot Base, Black, 19.2500 in Width, Polyamide with Brass Threads Material
MI ITEM #05829495
MFR #10309082 SUPPORT BASE BIPOD 1.5" PIPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309082 SUPPORT BASE BIPOD 1.5" PIPE

Suppot Base - Suppot Base, Black, 19.2500 in Width, Polyamide with Brass Threads Material
MI ITEM #05829495
MFR #10309082 SUPPORT BASE BIPOD 1.5" PIPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.00 in
  • Weight
    2.31 lbs
  • Width
    6.00 in

Details

  • Accessory Type
    Suppot Base
  • Color
    Black
  • Country of Origin
    United States of America
  • Material
    Polyamide with Brass Threads
  • UPC_NO
    782934776526

Overview

Mfr description
10309082 SUPPORT BASE BIPOD 1.5" PIPE
  • Bipod Support Base
  • 19.29 Inches Length
  • 5.71 Inches Height
  • 1-1/2 Inch Pipe Size
  • 5/8-11 Inch Thread
  • Reinforced Polyamide Base
  • Brass Threaded Inserts
  • Stainless Steel Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought