Motion
OBS SUP BASE BIPOD 402 D2IN TUBE

REXNORD INC
OBS SUP BASE BIPOD 402 D2IN TUBE

Suppot Base - Suppot Base, Black, 19.2500 in Width, Polyamide with Brass Threads Material
Mi Item #05829497
MFR #OBS SUP BASE BIPOD 402 D2IN TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS SUP BASE BIPOD 402 D2IN TUBE

Suppot Base - Suppot Base, Black, 19.2500 in Width, Polyamide with Brass Threads Material
Mi Item #05829497
MFR #OBS SUP BASE BIPOD 402 D2IN TUBE

Mfr description
10309062 SUPP BASE BIPOD 2" TUBE
  • Bipod Support Base
  • 19.29 Inches Length
  • 5.71 Inches Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.00 in
  • Weight
    2.31 lbs
  • Width
    19.2500 in

Details

  • Accessory Type
    Suppot Base
  • Color
    Black
  • Country of Origin
    United States of America
  • Material
    Polyamide with Brass Threads
  • UPC_NO
    782934776328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)