Motion
C54454
Hand Tap - 1002 Series, 1/4 - 20 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #05829518
MFR #C54454
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, 1/4 - 20 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #05829518
MFR #C54454

Mfr description
C54454 1/4-20 NC H3 4F PLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Overall Length
    2.5000 in
  • Shank Diameter
    0.2550 in
  • Table Length
    2.5000 in
  • Thread Length  
    1.0000 in
  • Thread Size
    1/4 - 20

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)