Motion
EF8210G089AC120/60D

ASCO
EF8210G089AC120/60D

Solenoid Valve - Piloted Solenoid, 1 NPT
MI ITEM #05829520
MFR #EF8210G089AC120/60D
Price$1,575.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8210G089AC120/60D

Solenoid Valve - Piloted Solenoid, 1 NPT
MI ITEM #05829520
MFR #EF8210G089AC120/60D

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,575.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    1.0000 in
  • Port Size
    1 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    13 Cv
  • Series
    210

Overview

Mfr description
EF8210G89 VALVE EF8210G089AC120/60D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought