Motion
SN2-6208X
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
Mi Item #05829640
MFR #SN2-6208X
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
Mi Item #05829640
MFR #SN2-6208X

Mfr description
SN2-6208X SUPERNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.07/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    Acetal
  • Measurement Standard
    Inch
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)