Motion
1414XXL
Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
MI ITEM #05829651
MFR #1414XXL
Price$20.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
MI ITEM #05829651
MFR #1414XXL

Mfr description
1414XXL GLOVES DRIVERS COWHIDE 2XL
  • Top grain pearl cowhide palm, bourbon cowhide split leather back
  • Unlined
  • Keystone thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.42/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Color
    Brown, White
  • Leather Grade
    Top Grain Cowhide
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)