Overview
Mfr description
2850/S 7 MIL DISP LATEX GLV SMALL
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Complies with FDA food handling requirements 21 CFR, Part 177
- Meets the ASTM A-3578 spec for powder
- Industry Grade - For non-medical use
Specifications
- Glove SizeSmall
- MaterialLatex
- Powder StylePowder Free
- Thickness7 mil
- ColorNatural
- Length
- ApplicationGeneral Purpose, Industrial
- Latex FreeNo
- Grip PatternTextured
- Food GradeYes
- Manufacturer Upc Number662909028969
- UPC_NO662909028969
- GradeIndustrial
- DescriptionIdeal for use in laboratories, production, inspection, cleaning and light duty applications.
- Description KeywordDisposable Gloves
- BrandingAmbi-dex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data