Motion
2850/M
Disposable Liquid-proof Glove - Medium Size, Latex, Powder-Free, 7 mil Thick, Natural Color
MI ITEM #05829736
MFR #2850/M
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liquid-proof Glove - Medium Size, Latex, Powder-Free, 7 mil Thick, Natural Color
MI ITEM #05829736
MFR #2850/M

Mfr description
2850/M 7 MIL DISP LATEX GLV MEDIUM
  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    44.96 cm
  • Thickness
    7 mil

Details

  • Application
    Laboratory Applications, Cleaning, Inspection, Production, Light Duty Applications
  • Branding
    Ambi-dex
  • Color
    Natural
  • Description
    Ideal for use in laboratories, production, inspection, cleaning and light duty applications.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Latex Free
    No
  • Manufacturer Upc Number
    662909028976
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Types
    Disposable Glove
  • UPC_NO
    662909028976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)