Motion
005-XXL
Leather Palm Glove with Spandex Back - XXL or Size 11, Top Grain Goatskin Leather, Unlined, Black, Tan
Mi Item #05829828
MFR #005-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - XXL or Size 11, Top Grain Goatskin Leather, Unlined, Black, Tan
Mi Item #05829828
MFR #005-XXL

Mfr description
005-XXL FLEX TIME XXL
  • Dryhide™ water-resistant full-grain goatskin leather palm
  • Hooded fingertips and reinforced thumb
  • Form-fitting spandex back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    9
  • Weight
    0.25

Details

  • Applications
    Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose
  • Closure Type
    Velcro®
  • Color
    Black, Tan
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Goatskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)