Motion
VEP4F4
VEP-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 5500 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #05830126
MFR #VEP4F4
Price$117.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VEP-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 5500 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #05830126
MFR #VEP4F4

Mfr description
VEP4F4 COUPLER 1/2 NPT M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.51/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    30 mm
  • Length
    3.87 in

Details

  • Actual Burst Pressure
    20000 psi (plug); 22000 psi (Connected); 4500 psi (Connect/Disconnect)
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    17.50 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    5500 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)