Motion
BCK32-16-12-A
Ruland BCK32-16-12-A - Bellows Coupling, Clamp Style with Keyways, Bores 1.000"x0.750", Keyways 1/4"x3/16", OD 2.000", L 2.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #05830135
MFR #BCK32-16-12-A
List Price$367.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK32-16-12-A - Bellows Coupling, Clamp Style with Keyways, Bores 1.000"x0.750", Keyways 1/4"x3/16", OD 2.000", L 2.313", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #05830135
MFR #BCK32-16-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.54/each for your price

Overview

Mfr description
BCK32-16-12-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On with Keyway
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    0.7500 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.3130 in
  • Bore Size
    1 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    400 in
  • Torque Capacity
    33.33 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    2.00 °
  • Length Through Bore
    2.313 in
  • Torsional Stiffness
    950 in-lb/deg
  • Max Parallel Misalignment
    0.010 in
  • Axial Motion
    0.020 in
  • Bore Tolerance
    +.001 / -.000 in
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Dynamic Torque Reversing
    100 in
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    1.156 in
  • Screw Thread Size
    M5
  • Series
    BCK
  • Weight
    0.44 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452916702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text