Overview
Mfr description
6304-16-SS FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleButt Weld, Female JIC Swivel
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN
- End 2 StyleButt Weld, Female JIC Swivel
- End 2 Size1 in
- Material304 Stainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data