Motion
AAM2024-32
Plain Sleeve Bushing - 20 mm ID, 24 mm OD, 32 mm Length, Powdered Metal Material
Mi Item #05830289
MFR #AAM2024-32
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 20 mm ID, 24 mm OD, 32 mm Length, Powdered Metal Material
Mi Item #05830289
MFR #AAM2024-32

Mfr description
AAM2024-32 20 X 24 X 32 OILITE®M-SERIES®
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter  
    24 mm
  • Overall Length  
    32 mm
  • Thickness
    0.0787 in, 2 mm
  • Weight
    0.068 lbs, 30.8 g

Details

  • Additional Details
    Synthetic Performance DifferenceTM AM1-SPDTM;Self-Lubricating;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    AAM2024-32 Sleeve Oilite M-Series Metric Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
  • Groove Plug Type
    None
  • Length Tolerance
    ±0.127 mm
  • Manufacturer Catalog
  • Material
    Sintered Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max V Value
    1200 (sfm)
  • Measurement Standard
    Metric
  • Number per bag
    5
  • Operating Temperature Range
    -35 °F to +300 °F
  • Outside Diameter Tolerance
    240.04 mm-240.06 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    Oilite M-Series Metric
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)