Overview
Mfr description
AAM4556-56 45 X 56 X 56 OILITE M-SERIES®
- Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
- Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
- INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
- SYNTHETHIC PERFORMANCE DIFFERENCE®
- Made in the USA.
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Length Tolerance±0.1905 mm;±0.0075 in
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerance+0.05/+0.08 mm;+0.0020/+0.0031 in
- Outside Diameter
- DescriptionAAM4556-56 Oilite M-Series Metric Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
- Overall Length
- Measurement StandardMetric
- Finish CoatingOil Impregnated
- MaterialSintered Bronze
- Country of OriginUS
- Groove Plug TypeNone
- Operating Temperature Range-35 °F to +300 °F
- Maximum PV Value50000
- Maximum P ValueStatic 8000 / Dynamic 2000 (psi)
- Max V Value1200 (sfm)
- Material SpecificationOilite®, Synthetic Performance Difference®
- Number per bag2
- Standards MetSAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
- Inside Diameter45 mm
- Manufacturer Catalog
- Weight0.715 lbs, 324.3 g
- Additional DetailsSynthetic Performance DifferenceTM AM1-SPDTM;Sintered Bronze Impregnated;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
- Group & ClassSintered Bronze
- Inside Diameter Tolerance+0.013/+0.053 mm;+0.0005/+0.0021 in
- Max Pressure13.78 N/mm2, 2000 psi
- RoHs ComplianceYes
- Thickness0.2165 in, 5.50 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data