Motion
FFM5060-32
Flanged Bearing - 50 mm ID, 60 mm OD, 32 mm Length, 70 mm Flg Dia., 5 mm Flg Thickness, Powdered Metal Material
MI ITEM #05830316
MFR #FFM5060-32
List Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 50 mm ID, 60 mm OD, 32 mm Length, 70 mm Flg Dia., 5 mm Flg Thickness, Powdered Metal Material
MI ITEM #05830316
MFR #FFM5060-32

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$24.88/each for your price

Overview

Mfr description
FFM5060-32 50 X 60 X 32 X 70 X 5 OILITE
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    -35 °F to +300 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Max V Value
    1200 (sfm)
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Manufacturer Catalog
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought