1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
2659-20
Cordless Impact Wrench w/ Pin Detent (Tool Only) - Non-Reversible, 18 V, 1/2 in Drive Size, Variable Speed
Mi Item #
05837285
MFR #
2659-20
Price
$247.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 2659-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2659-20
Cordless Impact Wrench w/ Pin Detent (Tool Only) - Non-Reversible, 18 V, 1/2 in Drive Size, Variable Speed
Mi Item #
05837285
MFR #
2659-20
Mfr description
2659-20 1/2" 18V CORDLESS IMPACT DRILL
Milwaukee® 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
Milwaukee® designeded Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$247
.16
/each
Add to Cart
Specifications
Dimensions
Overall Length
6.0 in
Weight
2.5 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items