Specifications
Dimensions
- Bore Diameter1.7500 in
- Inside Diameter1.7500 in
- Maximum P ValueStatic 8000 / Dynamic 2000 (psi)
- Maximum PV Value50000
- Outside Diameter2.1250 in
- Overall Length3.0000 in
- Thickness0.1875 in, 4.76 mm
- Weight0.79 lbs
Details
- Additional DetailsSynthetic Performance DifferenceTM AM1-SPDTM;Temp Range -35deg F to +300deg F;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Country of OriginUS
- DescriptionAA2114-03 Oilite Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
- Groove Plug TypeNone
- Group & ClassSintered Bronze
- Manufacturer Catalog
- MaterialSintered Bronze
- Material SpecificationOilite®, Synthetic Performance Difference®
- Max Pressure13.79 MPa, 2000 psi
- Max V Value1200 (sfm)
- Measurement StandardInch
- Operating Temperature Range-35 °F to +300 °F
- Outside Diameter Tolerance2.1285 in to 2.13 in
- Product TypePlain Sleeve & Flanged Bearings
- RoHs ComplianceYes
- Sleeve Bearing TypePlain Sleeve
- Standards MetSAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
- TypeSleeve
- Type Of BearingSleeve
Overview
Mfr description
AA2114-03 1.754 2.1300 3 OILITE®
- Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
- Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
- INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
- SYNTHETHIC PERFORMANCE DIFFERENCE®
- Made in the USA.