Motion
EOS-IND
EOS Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 130 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #05837752
MFR #EOS-IND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EOS Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 130 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #05837752
MFR #EOS-IND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EOS-IND HEADLAMP 130 LUMENS, WATERPROOF,
  • Made in the USA
  • The EOS Industrial offers high, medium, low and flash output modes.
  • The EOS Industrial uses a Maxbright LED that allows for the beam to spot at distances.
  • By using a Princeton Tec designed optic, the EOS Industrial provides a clean beam pattern that is great for both localized needs as well as spotting a target as far as 60 meters away.
  • UL Rating: Class I Division 2, Groups A, B, C & D / Class II Division 2, Groups F&G

Specifications

  • Maximum Light Output
    130 lm
  • Maximum Run Time
    97 hrs
  • Body Color
    Black
  • Headlamp Color
    Black
  • Number Of Light Modes
    3
  • Batteries Included
    Batteries Sold Separately
  • UL Listing
    Class I Division 2, Groups A, B, C & D / Class II Division 2, Groups F&G
  • Manufacturer Product Page
  • Manufacturer Upc Number
    795626011058
  • Harmonization Code
    8513100000
  • Battery Size
    AAA
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• The EOS Industrial offers high, medium, low and flash output modes. • The EOS Industrial uses a Maxbright LED that allows for the beam to spot at distances. • By using a Princeton Tec designed optic, the EOS Industrial provides a clean beam pattern that is great for both localized needs as well as spotting a target as far as 60 meters away. • UL Rating: Class I Division 2, Groups A, B, C & D / Class II Division 2, Groups F&G
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text