Motion
69957399777

NORTON ABRASIVES
69957399777

None Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Blend Abrasive Material, Polyester Backing Material, P60 Grit, Brown Color
MI ITEM #05837919
MFR #69957399777
Your Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399777

None Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Blend Abrasive Material, Polyester Backing Material, P60 Grit, Brown Color
MI ITEM #05837919
MFR #69957399777

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.63/each(List $1.52)

Overview

Mfr description
69957399777 2" 60 GRIT DISC
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and new grain coating for longer life and faster cut rate on moderately-demanding applications
  • Great for difficult-to-grind materials (aluminum, brass, bronze, stainless, carbon steel, and titanium) and applications requiring an economical option
  • Good choice when initial price is the primary purchasing consideration
  • 60, 80 and 100 grit are recommended for blending and deburring

Specifications

  • Disc Diameter
  • Grit Number
    P60
  • Grade
    Coarse Grit
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide Blend
  • Backing Material
    Polyester
  • Color
    Brown
  • UPC_NO
    69957399777
  • Disc Attachment Type
    TP (Type I)
  • Mounting Type
    Center Mount
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought