Specifications
Dimensions
- SizeOne Size Fits All
Details
- Approval Listing RegulationsZ87.1+
- Lens CoatingAnti-Fog, Hard Coat
- Lens ColorMirror
- Lens MaterialPolycarbonate
- Manufacturer Product Page
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)