Motion
SOA1704-02
Super Oilite Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #05838000
MFR #SOA1704-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Oilite Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #05838000
MFR #SOA1704-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SOA1704-02 1.5030 1.7545 2 SUPER OILITE®
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.015 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Iron
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.0045/+0.0025 in
  • Outside Diameter
  • Overall Width
    2.0000 in, 50.80 mm
  • Description
    SOA1704-02 Super Oilite Sleeve Iron-Based Sintered Product Impregnated with Extreme Pressure Synthetic AM3-SPDTM
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Iron-Based Sintered Product
  • Country of Origin
    US
  • Groove Plug Type
    None
  • Backing Material
    Iron-Based
  • Operating Temperature Range
    -15 °F to +300 °F
  • Maximum PV Value
    35000
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Max V Value
    225 (sfm)
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
  • Series
    Super Oilite
  • Manufacturer Catalog
  • Inside Diameter
    1.5000 in
  • Weight
    0.3 lbs
  • Additional Details
    Iron-Based;Sintered;Impregnated with Extreme Pressure Synthetic AM3-SPDTM;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Self-Lubricating
  • Inside Diameter Tolerance
    +0.003/+0.0015 in
  • Max Pressure
    27.58 MPa, 4000 psi
  • Recommended Shaft Size
    1.4960 in
  • RoHs Compliance
    Yes
  • Thickness
    0.1250 in, 3.18 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought