Motion
SOA1704-16
Super Oilite Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 0.7500 in Length, Powdered Metal Material
Mi Item #05838003
MFR #SOA1704-16
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Oilite Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 0.7500 in Length, Powdered Metal Material
Mi Item #05838003
MFR #SOA1704-16

Mfr description
SOA1704-16 1.5030 1.7545 3/4 SUPER
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Maximum PV Value
    35000
  • Outside Diameter  
    1.7500 in
  • Overall Length  
    0.7500 in
  • Recommended Shaft Size
    1.4960 in
  • Thickness
    0.1250 in, 3.18 mm
  • Weight
    0.11 lbs

Details

  • Additional Details
    Iron-Based;Sintered;Impregnated with Extreme Pressure Synthetic AM3-SPDTM;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Iron-Based Sintered
  • Country of Origin
    US
  • Description
    SOA1704-16 Super Oilite Sleeve Iron-Based Sintered Product Impregnated with Extreme Pressure Synthetic AM3-SPDTM
  • Groove Plug Type
    None
  • Inside Diameter Tolerance
    +0.000/-0.0015 in
  • Length Tolerance
    ±0.01 in
  • Manufacturer Catalog
  • Material
    Iron-Based Sintered Product
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Max V Value
    225 (sfm)
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -15 °F to +300 °F
  • Outside Diameter Tolerance
    +0.000/-0.002 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    Super Oilite 16
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)