Overview
Mfr description
SOA307-02 0.2520 0.3770 1 SUPER OILITE®
- Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
- Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
- INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
- SYNTHETHIC PERFORMANCE DIFFERENCE®
- Made in the USA.
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Length Tolerance±0.01 in;±0.254 mm
- Bearing MaterialPowdered Metal
- Bushing MaterialIron-Based Sintered
- Bore Diameter
- Outside Diameter Tolerance+0.002/+0.001 in;+0.0508/+0.0254 mm
- Outside Diameter
- DescriptionSOA307-02 Super Oilite Sleeve Iron-Based Sintered Product Impregnated with Extreme Pressure Synthetic AM3-SPDTM
- Overall Length
- Measurement StandardInch
- Finish CoatingImpregnated with Extreme Pressure Synthetic AM3-SPDTM
- MaterialIron-Based Sintered Product
- Country of OriginUS
- Groove Plug TypeNone
- Operating Temperature Range-15 °F to +300 °F
- Maximum PV Value35000
- Maximum P ValueStatic 20000 / Dynamic 4000 (psi)
- Max V Value225 (sfm)
- Material SpecificationSuper Oilite®, Synthetic Performance Difference®
- Standards MetSAE 863, FC-2000-K30, ASTM B439 GR 4
- SeriesSuper Oilite
- Inside Diameter0.2500 in
- Manufacturer Catalog
- Weight0.02 lbs
- Additional DetailsIron-Based;Sintered;Impregnated with Extreme Pressure Synthetic AM3-SPDTM;Economic Alternative Material;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Self-Lubricating
- Group & ClassSuper Oilite
- Inside Diameter Tolerance+0.002/+0.001 in;+0.0508/+0.0254 mm
- Recommended Shaft Size0.2474 in, 6.28 mm
- RoHs ComplianceYes
- Thickness0.0625 in, 1.59 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data