Overview
Mfr description
SOF1016-04 0.7520 1.0040 1.2500 1-1/4
- Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
- Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
- INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
- SYNTHETHIC PERFORMANCE DIFFERENCE®
- Made in the USA.
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Groove Plug TypeNone
- Operating Temperature Range-15 °F to +300 °F
- Maximum PV Value35000
- Maximum P ValueStatic 20000 / Dynamic 4000 (psi)
- Max V Value225 (sfm)
- Material SpecificationSuper Oilite®, Synthetic Performance Difference®
- Standards MetSAE 863, FC-2000-K30, ASTM B439 GR 4
- Manufacturer Catalog
- Weight0.09 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data