Motion
SOF411-02
Super Oilite Flange Bearing - 0.3125 in ID, 0.4375 in OD, 0.5000 in Length, 0.5625 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
Mi Item #05838039
MFR #SOF411-02
Price$1.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Oilite Flange Bearing - 0.3125 in ID, 0.4375 in OD, 0.5000 in Length, 0.5625 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
Mi Item #05838039
MFR #SOF411-02

Mfr description
SOF411-02 0.3135 0.4400 0.5000 9/16
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.94/each

Specifications

Dimensions

  • Flange Diameter  
    0.5625 in
  • Inside Diameter
    0.3125 in
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Maximum PV Value
    35000
  • Outside Diameter  
    0.4375 in
  • Overall Length  
    0.5000 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Powdered Metal
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Max V Value
    225 (sfm)
  • Operating Temperature Range
    -15 °F to +300 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)