Motion
SOT1002-
Super Oilite Thrust Washer - 0.6250 in ID, 1.0000 in OD, 0.1250 in Thickness, Oil-Impregnated Bronze Material
Mi Item #05838058
MFR #SOT1002-
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Oilite Thrust Washer - 0.6250 in ID, 1.0000 in OD, 0.1250 in Thickness, Oil-Impregnated Bronze Material
Mi Item #05838058
MFR #SOT1002-

Mfr description
SOT1002- 0.6290 0.9990 1/8 SUPER OILITE®
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM3® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • Maximum P Value
    Static 20000 / Dynamic 4000 (psi)
  • Maximum PV Value
    35000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material Specification
    Super Oilite®, Synthetic Performance Difference®
  • Max V Value
    225 (sfm)
  • Operating Temperature Range
    -15 °F to +300 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    SAE 863, FC-2000-K30, ASTM B439 GR 4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)