Motion
CJ2F2-LG
CJ-Series Hydraulic Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #05838092
MFR #CJ2F2-LG
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ-Series Hydraulic Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #05838092
MFR #CJ2F2-LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.62/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    1.42 in
  • Weight
    0.050 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    9500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    European
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
CJ2F2-LG FEMALE CPLG PLUG 1/4"NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought