Specifications
Dimensions
- Overall Length25 pitches
- Pin Diameter0.200 in
- Plate Height0.594 in
- Plate Thickness0.080 in
- Roller Diameter0.400 in
- Roller Width0.375 in
- Tensile Strength6834 ft-lbs
- Weight0.961 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch50 / 5/8 in
- Chain StandardANSI
- Finish CoatingCorrosion Resistant
- Manufacturer Stock Number31059
- MaterialProCoat Carbon Steel
- Measurement StandardImperial
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesCorrosion Resistant
- SeriesStandard
- Standards MetANSI
Overview
Mfr description
50R PRO Q X 25P RLEE CHAIN
- Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
- Stronger, more impact-resistant than Stainless Steel.
- ProCoat offers the durability and load-bearing features of Carbon Steel.
- All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Not intended in environments where chain comes in contact with food.