Motion
C24182
MI ITEM #05838268
MFR #C24182
Price$54.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05838268
MFR #C24182

Mfr description
3/8X1-1/8X5 90 DEG SPOT DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.64/each

Specifications

Dimensions

  • Body Diameter
    0.3750 in
  • Shank Diameter
    3/8 in, 9.52 mm

Details

  • Drill Bit Grade
    M42
  • Finish Coating
    Bronze
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel Cobalt
  • Point Angle
    90 °
  • Tapered
    No
  • Type
    NC Long Spotting and Centering Drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)