Motion
C24170
Mi Item #05838278
MFR #C24170
Price$93.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05838278
MFR #C24170

Mfr description
5/8X1-5/8X4-1/4 90 DEG SPOT DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.53/each

Specifications

Details

  • Drill Bit Grade
    HSS
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Tapered
    No
  • Type
    NC Short Spotting and Centering Drill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)