Motion
950143

ANSELL
950143

Apron - Polyethylene Material, Blue Color, 46.0000 in Long, Chemical Resistant
Mi Item #05838295
MFR #950143
Price$34.60/dp
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950143

Apron - Polyethylene Material, Blue Color, 46.0000 in Long, Chemical Resistant
Mi Item #05838295
MFR #950143

Mfr description
950143 ANSELL CLOTHING 56230 DA-46B
  • Die-cut polyethylene material: For a truly flexible protective apron
  • Integral material ties: Adjustability and greater convenience
  • Inexpensive fabric: For disposable, economical personal protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.60/dp

Specifications

Dimensions

  • Length
    46.0000 in

Details

  • Color
    Blue
  • Features
    Die-cut polyethylene material: For a truly flexible protective apron, Inexpensive fabric: For disposable, economical personal protection, Integral material ties: Adjustability and greater convenience
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)