Motion
SB204-12G

SHUSTER CORP
SB204-12G

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #05838346
MFR #SB204-12G
Price$55.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SB204-12G

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #05838346
MFR #SB204-12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.76/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.9844 in
  • Outer Ring Width  
    0.5625 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    1475 lbf
  • Seal Type
    Contact Seal

Overview

Mfr description
SB204-12G INSERT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought