Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction2-Way
- Piping TypeBody Ported
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)