Motion
AR50-F06-X2009

SMC CORP OF AMERICA
AR50-F06-X2009

Standard Air Regulator - BSPP 0.7500 Port
MI ITEM #05839057
MFR #AR50-F06-X2009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR50-F06-X2009

Standard Air Regulator - BSPP 0.7500 Port
MI ITEM #05839057
MFR #AR50-F06-X2009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Outlet Port Size
    3/4 in
  • Port Size
    3/4 BSPP
  • Weight
    0.29 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Standard
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    BSPP

Overview

Mfr description
AR50-F06-X2009 F/R/L ASSY, SPL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought