Motion
HERA55ES 10.77 182TC 1.938

HUB CITY INC
HERA55ES 10.77 182TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 10.77:1 Ratio, 3.675 in, C-Face Quill Input, 1.1260 in Input size, 182TC Frame
MI ITEM #05839511
MFR #HERA55ES 10.77 182TC 1.938
List Price$6,608.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55ES 10.77 182TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 10.77:1 Ratio, 3.675 in, C-Face Quill Input, 1.1260 in Input size, 182TC Frame
MI ITEM #05839511
MFR #HERA55ES 10.77 182TC 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,608.99/each for your price

Overview

Mfr description
HERA55ES 10.77:1 180TC 0250-54742
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    12.8900 hp
  • Ratio
    10.77:1
  • Manufacturer Reducer Size
    HERA55
  • Input Type
    C-Face Quill
  • Input Size
    1.1260 in
  • Output Type
    Hollow Bore
  • Output Size
    1.9380 in
  • Style
    ES
  • Housing Height
    9.375 in
  • NEMA / IEC Frame Size
    182TC
  • Output RPM
    162.5 rpm
  • Housing Length
    10.52 in
  • Output Torque
    4500 in
  • Housing Material
    Cast iron
  • Service Factor
    1
  • Housing Width
    7.5 in
  • Housing Dimensions
    (L)10.52 x (H)9.375 x (W)7.5
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Series
    HERA55
  • Manufacturer Catalog Number
    HERA55ES 10.77 182TC 1.938
  • Manufacturer Upc Number
    662798761954
  • UPC_NO
    662798761954
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    90.00 lbs
  • Max Input Horsepower
    12.8900 hp
  • Maximum Output RPM
    175 rpm @ 1750 input rpm
  • Maximum Output Torque
    4500 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text