Motion
CDQ2B25-10DZ-F7BVL-U06US

SMC CORP OF AMERICA
CDQ2B25-10DZ-F7BVL-U06US

Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke, Through Hole Mounting Type
MI ITEM #05839617
MFR #CDQ2B25-10DZ-F7BVL-U06US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-10DZ-F7BVL-U06US

Compact Air Cylinder - Standard Type, 25 mm Bore, 10 mm Stroke, Through Hole Mounting Type
MI ITEM #05839617
MFR #CDQ2B25-10DZ-F7BVL-U06US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDQ2B25-10DZ-F7BVL-U06US

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M6x1.0 Female ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Magnetized, Auto Switch
  • Auto-Switch
    F7BV - Solid State, General Purpose, 2 Wire, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text