Motion
VO307-5DZ1-Q
manifold mount 3 port valve
Mi Item #05839619
MFR #VO307-5DZ1-Q
Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
manifold mount 3 port valve
Mi Item #05839619
MFR #VO307-5DZ1-Q

Mfr description
VO307-5DZ1-Q MANIFOLD MOUNT 3 PORT VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.12/each

Specifications

Details

  • Maximum Operating Pressure
    101 psi
  • Number Of Ports
    3
  • Operating Temperature Range
    14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)