Motion
VP544-3DZ1-02NA

SMC CORP OF AMERICA
VP544-3DZ1-02NA

Solenoid Operated Air Control Valve - Piloted Solenoid, 110 V ac, Single Solenoid, DIN Terminal, Base Mounted, 1/4 NPT
Mi Item #05839703
MFR #VP544-3DZ1-02NA
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544-3DZ1-02NA

Solenoid Operated Air Control Valve - Piloted Solenoid, 110 V ac, Single Solenoid, DIN Terminal, Base Mounted, 1/4 NPT
Mi Item #05839703
MFR #VP544-3DZ1-02NA

Mfr description
VP544-3DZ1-02NA VALVE, SOL
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.17/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Coil Specifications
    110 V ac
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)